Motion
CA2B50-50-XC3BD

SMC CORP OF AMERICA
CA2B50-50-XC3BD

CA2B50-50-XC3BD
Mi Item #13741291
MFR #CA2B50-50-XC3BD
Price$123.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2B50-50-XC3BD

CA2B50-50-XC3BD
Mi Item #13741291
MFR #CA2B50-50-XC3BD

Mfr description
CA2B50-50-XC3BD CYLINDER, CA2, TIE ROD T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.85/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Basic
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)