Motion
CA2C63-600Z-XC4

SMC CORP OF AMERICA
CA2C63-600Z-XC4

CA2C63-600Z-XC4
Mi Item #13741314
MFR #CA2C63-600Z-XC4
Price$239.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2C63-600Z-XC4

CA2C63-600Z-XC4
Mi Item #13741314
MFR #CA2C63-600Z-XC4

Mfr description
CA2C63-600Z-XC4 AIR CYLINDER, TIE ROD TI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.85/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Single Clevis
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC4
  • Made to Order
    Yes
  • Mounting Type
    Single Clevis
  • Operating Pressure Range
    1 to 21.76 psi, 145 psi, 0.15 MPa
  • Options Included
    Heavy Duty Scraper, Rohs Compliant
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Bracket
    w/o Bracket
  • Rod Type
    Single Rod
  • Series
    CA2
  • Special Applications
    Dusty Applications
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)