Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- ActuationDouble Acting
- Bracket 1Basic
- Lock TypeEnd Lock
- Mounting TypeBasic
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- TypeEnd Lock Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)