Specifications
Dimensions
- Bore Diameter80 mm
Details
- Bracket 1Basic
- Cylinder StyleRound Body
- Lock TypeEnd Lock
- Mounting TypeBasic
- Product TypeRound Body Non-Repairable Air Cylinders
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)