Motion
CBG1BN32-500-HL

SMC CORP OF AMERICA
CBG1BN32-500-HL

CBG1BN32-500-HL
Mi Item #13741362
MFR #CBG1BN32-500-HL
Price$97.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBG1BN32-500-HL

CBG1BN32-500-HL
Mi Item #13741362
MFR #CBG1BN32-500-HL

Mfr description
CBG1BN32-500-HL CBG1, END LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.65/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Bracket 1
    Basic
  • Cushion Type
    Rubber Bumper or Air Cushion
  • Cylinder Style
    Round Body
  • Lock Type
    End Lock
  • Mounting Type
    Basic
  • Piston Action
    Single Rod
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)