Specifications
Dimensions
- Bore Diameter63 mm
Details
- Body OptionRound Body
- Body TypeRound Body
- Cylinder StyleRound Body
- Cylinder SuffixHN
- Lock TypeEnd Lock
- Operating Pressure Range1 to 0.05 MPa
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCBG1
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)