Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion
- Auto-SwitchNo
- Bracket 1Foot
- Cushion TypeAir Cushion
- Lock TypeEnd Lock Cap
- Locking PositionRetracted
- MagnetWithout Magnet
- Mounting TypeFoot
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod BootNo
- Rod TypeSingle Rod
- SeriesCBM2
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)