Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Head Cushion
- Body OptionRound Body
- Body TypeRound Body
- Bracket 1Foot
- Cushion TypeAdjustable Head End
- Cylinder StyleRound Body
- Cylinder SuffixHN
- Mounting TypeFoot
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCBM2L
- TypeRound Body