Motion
CBM2L32-500A-WL

SMC CORP OF AMERICA
CBM2L32-500A-WL

CBM2L32-500A-WL
MI ITEM #13741395
MFR #CBM2L32-500A-WL
Price$171.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBM2L32-500A-WL

CBM2L32-500A-WL
MI ITEM #13741395
MFR #CBM2L32-500A-WL

Mfr description
CBM2L32-500A-WL CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.13/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Bracket 1
    Foot
  • Cylinder Style
    Round Body
  • Mounting Type
    Foot
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CBM2L
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)