Specifications
Dimensions
- Bore Diameter40 mm
Details
- Body OptionRound Body
- Body TypeRound Body
- Bracket 1Foot
- Cylinder StyleRound Body
- Cylinder SuffixRL
- Mounting TypeFoot
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCBM2L
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)