Motion
CD55F40-40-M9BZ

SMC CORP OF AMERICA
CD55F40-40-M9BZ

CD55F40-40-M9BZ
Mi Item #13741416
MFR #CD55F40-40-M9BZ
Price$246.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD55F40-40-M9BZ

CD55F40-40-M9BZ
Mi Item #13741416
MFR #CD55F40-40-M9BZ

Mfr description
CD55F40-40-M9BZ CYL, COMPACT, ISO, AUTO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.58/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)