Motion
CD75RBF32-100-B

SMC CORP OF AMERICA
CD75RBF32-100-B

CD75RBF32-100-B
Mi Item #13741419
MFR #CD75RBF32-100-B
Price$111.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD75RBF32-100-B

CD75RBF32-100-B
Mi Item #13741419
MFR #CD75RBF32-100-B

Mfr description
CD75RBF32-100-B CYLINDER, AIR, DIRECT MO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.63/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Arm Mounting Position
    Front Side Mounting
  • Auto-Switch
    Yes
  • Body Option
    Direct Mount
  • Body Type
    Direct Mount
  • Bracket 1
    Direct
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    B
  • Magnet
    Built-in Magnet
  • Mounting Type
    Direct
  • Options Included
    Band, Basic, Boss-Cut, Built-In Magnet, Front Side Mounting
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C75
  • Type
    Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)