Motion
CD76KE32-100T-A

SMC CORP OF AMERICA
CD76KE32-100T-A

CD76KE32-100T-A
Mi Item #13741420
MFR #CD76KE32-100T-A
Price$279.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD76KE32-100T-A

CD76KE32-100T-A
Mi Item #13741420
MFR #CD76KE32-100T-A

Mfr description
CD76KE32-100T-A CYLINDER, AIR, NON-ROTAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.37/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Bracket 1
    Double End
  • Cushion Type
    Elastomer Bumpers
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    A
  • Guide Type
    Non-Rotating
  • Magnet
    Built-in
  • Mounting Type
    Double End
  • Options Included
    Magnetic Piston, Non-Rotating, Rail Switch Mounting, Spring Extend
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    C76
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)