Motion
CD76KE40-100T-A

SMC CORP OF AMERICA
CD76KE40-100T-A

CD76KE40-100T-A
Mi Item #13741422
MFR #CD76KE40-100T-A
Price$346.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD76KE40-100T-A

CD76KE40-100T-A
Mi Item #13741422
MFR #CD76KE40-100T-A

Mfr description
CD76KE40-100T-A CYLINDER, AIR, NON-ROTAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.63/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Non-Rotating
  • Bracket 1
    Double End
  • Cushion Type
    Elastomer Bumpers
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    A
  • Magnet
    Built-in
  • Mounting Type
    Double End
  • Options Included
    Built-In Magnet, Rail Switch Mounting, Spring Extend
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C76
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)