Motion
CD85KE20-160M-B

SMC CORP OF AMERICA
CD85KE20-160M-B

CD85KE20-160M-B
Mi Item #13741423
MFR #CD85KE20-160M-B
Price$75.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85KE20-160M-B

CD85KE20-160M-B
Mi Item #13741423
MFR #CD85KE20-160M-B

Mfr description
CD85KE20-160M-B CYLINDER, ISO, DBL ACTIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.93/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Bracket 1
    Double End
  • Bracket 2
    Band
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    ISO 6432
  • Cylinder Suffix
    M-B
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Double End
  • Options Included
    Magnetic Piston, Non-Rotating Rod, Rohs Compliant
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    C85
  • Special Applications
    Corrosion Resistant
  • Suffix For Stroke
    M
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)