Motion
CD85KN20-150S-B

SMC CORP OF AMERICA
CD85KN20-150S-B

CD85KN20-150S-B
Mi Item #13741425
MFR #CD85KN20-150S-B
Price$84.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85KN20-150S-B

CD85KN20-150S-B
Mi Item #13741425
MFR #CD85KN20-150S-B

Mfr description
CD85KN20-150S-B CYLINDER, ISO, SGL ACTIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.66/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cylinder Style
    ISO 6432
  • Cylinder Suffix
    B
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Built-In Magnet, Non-Rotating
  • Piston Action
    Spring Return
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    C85
  • Special Applications
    Extremely dusty environments
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)