Motion
CD85KY16-125S-A

SMC CORP OF AMERICA
CD85KY16-125S-A

CD85KY16-125S-A
MI ITEM #13741426
MFR #CD85KY16-125S-A
Price$68.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85KY16-125S-A

CD85KY16-125S-A
MI ITEM #13741426
MFR #CD85KY16-125S-A

Mfr description
CD85KY16-125S-A CYLINDER, ISO, SGL ACTIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.72/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    A
  • Magnet
    Magnetic Piston
  • Piston Action
    Spring Return
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    C85
  • Suffix For Stroke
    -A
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)