Motion
CDA2GH100TN-200

SMC CORP OF AMERICA
CDA2GH100TN-200

CDA2GH100TN-200
Mi Item #13741505
MFR #CDA2GH100TN-200
Price$214.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2GH100TN-200

CDA2GH100TN-200
Mi Item #13741505
MFR #CDA2GH100TN-200

Mfr description
CDA2GH100TN-200 CYLINDER, CA2, TIE ROD T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.27/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Head Flange
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    TN-200
  • Magnet
    With Magnet
  • Mounting Type
    Head Flange
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Options Included
    Auto Switch Capable, Built-In Magnet, Head Flange Mounting, Npt Port Thread
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Optional
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CA2
  • Special Applications
    Air-Hydro
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)