Motion
CDA2L63TN-1800Z

SMC CORP OF AMERICA
CDA2L63TN-1800Z

CDA2L63TN-1800Z
MI ITEM #13741516
MFR #CDA2L63TN-1800Z
Price$430.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2L63TN-1800Z

CDA2L63TN-1800Z
MI ITEM #13741516
MFR #CDA2L63TN-1800Z

Mfr description
CDA2L63TN-1800Z AIR CYLINDER, TIE ROD TI
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.65/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Foot
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Foot
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)