Motion
CDA2YL80-700Z-V

SMC CORP OF AMERICA
CDA2YL80-700Z-V

CDA2YL80-700Z-V
Mi Item #13741553
MFR #CDA2YL80-700Z-V
Price$403.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2YL80-700Z-V

CDA2YL80-700Z-V
Mi Item #13741553
MFR #CDA2YL80-700Z-V

Mfr description
CDA2YL80-700Z-V AIR CYLINDER, TIE ROD TI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.20/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Axial Foot Mount
  • Bracket 2
    Single Knuckle Joint
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Magnet
    Built-in Magnet
  • Mounting Type
    Axial Foot Mount
  • Options Included
    Built-In Magnet, Single Knuckle Joint
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Bracket
    Single Knuckle Joint
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    A2Y
  • Special Applications
    Low pressure applications
  • Suffix For Stroke
    Z
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)