Motion
CDBA2B50-125-WN

SMC CORP OF AMERICA
CDBA2B50-125-WN

CDBA2B50-125-WN
Mi Item #13741556
MFR #CDBA2B50-125-WN
Price$230.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2B50-125-WN

CDBA2B50-125-WN
Mi Item #13741556
MFR #CDBA2B50-125-WN

Mfr description
CDBA2B50-125-WN END LOCK CYLINDER TIE RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.05/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Built-in Magnet
  • Body Type
    Basic Style
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    End Lock
  • Cylinder Suffix
    WN
  • Guide Type
    End-Lock
  • Lock Type
    End Lock
  • Locking Position
    Both Ends
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Options Included
    Air Cushion, Built-In Magnet, Lock Both Sides, Non-Locking Type
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    BA2
  • Special Applications
    End Lock
  • Type
    Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)