Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion
- Auto-SwitchYes
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Basic
- Cushion TypeAdjustable Air
- Cylinder StyleTie-Rod
- Guide TypeEnd-Lock
- Lock TypeEnd Lock
- Mounting TypeBasic
- Operating Pressure Range1 to 0.15 MPa
- Piston ActionDouble-Acting
- Product TypeLocking Air Cylinders
- Proof Pressure @ Mpa1.5 MPa
- SeriesCBA2
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)