Motion
CDBG1BA80-50-HN

SMC CORP OF AMERICA
CDBG1BA80-50-HN

CDBG1BA80-50-HN
Mi Item #13741579
MFR #CDBG1BA80-50-HN
Price$203.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBG1BA80-50-HN

CDBG1BA80-50-HN
Mi Item #13741579
MFR #CDBG1BA80-50-HN

Mfr description
CDBG1BA80-50-HN CBG1, END LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.20/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Basic
  • Lock Type
    End Lock
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Type
    End Lock Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)