Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Universal
- Cylinder StyleRound Body
- Guide TypeEnd-Lock
- Lock TypeEnd Lock Head
- Locking PositionEnd of Stroke Extended
- MagnetWith Magnet
- Mounting TypeUniversal
- Operating Pressure Range1 to 0.05 MPa
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCBG1
- TypeRound Body
Overview
Mfr description
CDBG1UA40-50-HL CBG1, END LOCK CYLINDER