Motion
CDBM2B25-35A-RN

SMC CORP OF AMERICA
CDBM2B25-35A-RN

CDBM2B25-35A-RN
Mi Item #13741594
MFR #CDBM2B25-35A-RN
Price$84.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBM2B25-35A-RN

CDBM2B25-35A-RN
Mi Item #13741594
MFR #CDBM2B25-35A-RN

Mfr description
CDBM2B25-35A-RN CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Round Body
  • Cylinder Style
    Round Body
  • Lock Type
    End Lock
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2, CM3
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)