Motion
CDBM2B32-125-WL

SMC CORP OF AMERICA
CDBM2B32-125-WL

CDBM2B32-125-WL
MI ITEM #13741595
MFR #CDBM2B32-125-WL
Price$122.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBM2B32-125-WL

CDBM2B32-125-WL
MI ITEM #13741595
MFR #CDBM2B32-125-WL

Mfr description
CDBM2B32-125-WL CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.17/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Bumper
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    WL
  • Guide Type
    End-Lock
  • Lock Type
    End Lock
  • Locking Position
    Both Ends
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Lock On Both Sides Locking, Magnetic Piston, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    CBM2
  • Special Applications
    End Lock
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)