Motion
CDBM2F20-35A-HN

SMC CORP OF AMERICA
CDBM2F20-35A-HN

CDBM2F20-35A-HN
Mi Item #13741603
MFR #CDBM2F20-35A-HN
Price$84.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBM2F20-35A-HN

CDBM2F20-35A-HN
Mi Item #13741603
MFR #CDBM2F20-35A-HN

Mfr description
CDBM2F20-35A-HN CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.72/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Body Option
    Round Body
  • Body Type
    Round Body
  • Cylinder Style
    Round Body
  • Guide Type
    End-Lock
  • Lock Type
    End Lock
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2, CM3
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)