Motion
CDG1DA25-400Z-N

SMC CORP OF AMERICA
CDG1DA25-400Z-N

CDG1DA25-400Z-N
Mi Item #13741658
MFR #CDG1DA25-400Z-N
Price$117.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1DA25-400Z-N

CDG1DA25-400Z-N
Mi Item #13741658
MFR #CDG1DA25-400Z-N

Mfr description
CDG1DA25-400Z-N CG1 CYLINDER ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Round Body Cylinder-Cdg1Da
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z-N
  • Made to Order
    Yes
  • Mounting Type
    Round Body Cylinder-Cdg1Da
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)