Specifications
Dimensions
- Bore Diameter63 mm
Details
- Auto-SwitchYes
- Bracket 1Clevis
- Cylinder StyleRound Body
- Cylinder SuffixZ-W
- MagnetWith Magnet
- Mounting TypeClevis
- Product TypeRound Body Non-Repairable Air Cylinders
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)