Specifications
Dimensions
- Bore Diameter32 mm
Details
- Auto-SwitchYes
- Bracket 1Rod Side Flange Style
- Cylinder SuffixZ
- MagnetWith Magnet
- Mounting TypeRod Side Flange Style
- Product TypeRound Body Non-Repairable Air Cylinders
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)