Motion
CDG1FA63TN-300Z

SMC CORP OF AMERICA
CDG1FA63TN-300Z

CDG1FA63TN-300Z
Mi Item #13741679
MFR #CDG1FA63TN-300Z
Price$185.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1FA63TN-300Z

CDG1FA63TN-300Z
Mi Item #13741679
MFR #CDG1FA63TN-300Z

Mfr description
CDG1FA63TN-300Z CG1, AIR CYLINDER ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.90/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Bracket 1
    Front Flange
  • Cylinder Suffix
    Z
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)