Motion
CDG1KFN25-25Z-V

SMC CORP OF AMERICA
CDG1KFN25-25Z-V

CDG1KFN25-25Z-V
Mi Item #13741708
MFR #CDG1KFN25-25Z-V
Price$87.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1KFN25-25Z-V

CDG1KFN25-25Z-V
Mi Item #13741708
MFR #CDG1KFN25-25Z-V

Mfr description
CDG1KFN25-25Z-V CG1 CYLINDER ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.20/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Non-Rotating | Built-in Magnet
  • Body Type
    Round Body
  • Bracket 1
    Rod Flange
  • Clean Series
    No
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z-V
  • Guide Type
    Non-Rotating
  • Magnet
    Built-in Magnet
  • Mounting Type
    Rod Flange
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    Built-In Magnet, Rubber Bumper, Single Knuckle Joint
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Bracket
    Single Knuckle Joint
  • Rod Type
    Non-Rotating
  • Series
    CG1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)