Motion
CDG1KFN40-100FZ

SMC CORP OF AMERICA
CDG1KFN40-100FZ

CDG1KFN40-100FZ
Mi Item #13741709
MFR #CDG1KFN40-100FZ
Price$106.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1KFN40-100FZ

CDG1KFN40-100FZ
Mi Item #13741709
MFR #CDG1KFN40-100FZ

Mfr description
CDG1KFN40-100FZ CG1, AIR CYLINDER ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.60/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Rod Size / Thread
    Female Rod End

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Non-rotating | Magnetic Piston
  • Body Type
    Round Body
  • Bracket 1
    Rod Flange
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    FZ
  • Magnet
    Built-in Magnet
  • Mounting Thread
    Female Rod End
  • Mounting Type
    Rod Flange
  • Operating Pressure Range
    145 psi, 1 to 0.08 MPa
  • Options Included
    Built-In Magnet, Female Rod End, Non-Rotating, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    Female Rod End
  • Rod Gender
    Female
  • Rod Type
    Non-Rotating
  • Series
    CG1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)