Motion
CDG1LN32-150TFZ

SMC CORP OF AMERICA
CDG1LN32-150TFZ

CDG1LN32-150TFZ
Mi Item #13741732
MFR #CDG1LN32-150TFZ
Price$78.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1LN32-150TFZ

CDG1LN32-150TFZ
Mi Item #13741732
MFR #CDG1LN32-150TFZ

Mfr description
CDG1LN32-150TFZ CG1, AIR CYLINDER ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.65/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Foot
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Foot
  • Operating Pressure Range
    145 psi, 1 to 0.08 MPa
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CG1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)