Specifications
Dimensions
- Bore Diameter40 mm
Details
- Auto-SwitchYes
- Cylinder StyleRound Body
- Cylinder SuffixFZ
- MagnetWith Magnet
- Operating Pressure Range1 to 0.08 MPa, 145 psi
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCG1
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)