Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Auto-SwitchYes
- Cylinder StyleRound Body
- MagnetMagnetic Piston
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCDG1TN
- TypeRound Body
Overview
Mfr description
CDG1TN25-30Z-NW CG1 CYLINDER ROUND BODY