Motion
CDG1WBN50TN-50Z

SMC CORP OF AMERICA
CDG1WBN50TN-50Z

CDG1WBN50TN-50Z
Mi Item #13741773
MFR #CDG1WBN50TN-50Z
Price$123.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1WBN50TN-50Z

CDG1WBN50TN-50Z
Mi Item #13741773
MFR #CDG1WBN50TN-50Z

Mfr description
CDG1WBN50TN-50Z CG1 CYLINDER ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.65/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Through Rod
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Mounting Type
    Basic
  • Piston Action
    Double Rod
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)