Motion
CDG1YD20-100Z-N

SMC CORP OF AMERICA
CDG1YD20-100Z-N

CDG1YD20-100Z-N
Mi Item #13741788
MFR #CDG1YD20-100Z-N
Price$82.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1YD20-100Z-N

CDG1YD20-100Z-N
Mi Item #13741788
MFR #CDG1YD20-100Z-N

Mfr description
CDG1YD20-100Z-N CG1, AIR CYLINDER ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.90/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Clevis
  • Bracket 2
    Pivot Bracket
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z-N
  • Magnet
    Built-in Magnet
  • Mounting Type
    Clevis
  • Operating Pressure Range
    145 psi, 1 to 0.08 MPa
  • Options Included
    Built-In Magnet, Pivot Bracket
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Shipped W/Product)
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CG1
  • Special Applications
    Low speed
  • Suffix For Stroke
    Z
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)