Overview
Mfr description
CDG1YD20-150Z-N CG1, AIR CYLINDER ROUND
Specifications
- Bore Diameter
- Stroke150 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeClevis Pivot Mounting
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data