Motion
CDG5EN32TFSR-40

SMC CORP OF AMERICA
CDG5EN32TFSR-40

CDG5EN32TFSR-40
Mi Item #13741879
MFR #CDG5EN32TFSR-40
Price$97.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5EN32TFSR-40

CDG5EN32TFSR-40
Mi Item #13741879
MFR #CDG5EN32TFSR-40

Mfr description
CDG5EN32TFSR-40 CG5, STAINLESS STEEL CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.20/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Stainless Steel Cylinder
  • Body Type
    Round Body
  • Clean Series
    Washdown Duty
  • Cylinder Style
    Stainless Steel Round
  • Cylinder Suffix
    TFSR-40
  • Magnet
    With Magnet
  • Operating Pressure Range
    1 to 0.05 MPa
  • Options Included
    Stainless Steel, Water Resistant
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG5
  • Special Applications
    Food Grade | Corrosion Resistant
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)