Motion
CDG5WBN20SR-125

SMC CORP OF AMERICA
CDG5WBN20SR-125

CDG5WBN20SR-125
MI ITEM #13741886
MFR #CDG5WBN20SR-125
Price$99.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5WBN20SR-125

CDG5WBN20SR-125
MI ITEM #13741886
MFR #CDG5WBN20SR-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.05/each

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Magnetic Piston
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    Yes
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    SR-125
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.05 MPa
  • Options Included
    Magnetic Piston, Nbr Seals, Nitrile Rubber, Rubber Bumper
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Double Rod
  • Series
    CG5-S
  • Special Applications
    Washdown
  • Type
    Stainless Steel

Overview

Mfr description
CDG5WBN20SR-125 CG5, STAINLESS STEEL CYL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought