Motion
CDJ2B10-15Z-V-B

SMC CORP OF AMERICA
CDJ2B10-15Z-V-B

CDJ2B10-15Z-V-B
Mi Item #13741887
MFR #CDJ2B10-15Z-V-B
Price$42.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2B10-15Z-V-B

CDJ2B10-15Z-V-B
Mi Item #13741887
MFR #CDJ2B10-15Z-V-B

Mfr description
CDJ2B10-15Z-V-B CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.04/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Single Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Magnetic Piston
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    V-B
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Magnetic Piston, Single Knuckle Joint
  • Piston Action
    Single-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Bracket
    Single Knuckle Joint
  • Rod Type
    Single Rod
  • Series
    CJ2
  • Suffix For Stroke
    Z
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)