Motion
CDJ2F16-30SRZ-B

SMC CORP OF AMERICA
CDJ2F16-30SRZ-B

CDJ2F16-30SRZ-B
Mi Item #13741904
MFR #CDJ2F16-30SRZ-B
Price$24.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2F16-30SRZ-B

CDJ2F16-30SRZ-B
Mi Item #13741904
MFR #CDJ2F16-30SRZ-B

Mfr description
CDJ2F16-30SRZ-B CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.60/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Bracket 1
    Rod Flange
  • Cylinder Style
    Round Body
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Piston Action
    Spring Return
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CJ2
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)