Motion
CDJ2KB10-60RZ-B

SMC CORP OF AMERICA
CDJ2KB10-60RZ-B

CDJ2KB10-60RZ-B
Mi Item #13741909
MFR #CDJ2KB10-60RZ-B
Price$27.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2KB10-60RZ-B

CDJ2KB10-60RZ-B
Mi Item #13741909
MFR #CDJ2KB10-60RZ-B

Mfr description
CDJ2KB10-60RZ-B CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.89/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    RZ-B
  • Magnet
    Built-in Magnet
  • Mounting Type
    Basic
  • Options Included
    Axial Port Location, Built-In Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    J2K
  • Type
    Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)