Motion
CDJ2KB10-64RZ-B

SMC CORP OF AMERICA
CDJ2KB10-64RZ-B

CDJ2KB10-64RZ-B
Mi Item #13741911
MFR #CDJ2KB10-64RZ-B
Price$28.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2KB10-64RZ-B

CDJ2KB10-64RZ-B
Mi Item #13741911
MFR #CDJ2KB10-64RZ-B

Mfr description
CDJ2KB10-64RZ-B CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.75/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Double Acting
  • Body Material
    Stainless Steel
  • Body Type
    Round Body
  • Bracket 1
    Round Body
  • Cylinder Style
    Round Body
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)