Motion
CDJ2KL10-30SZ-A

SMC CORP OF AMERICA
CDJ2KL10-30SZ-A

CDJ2KL10-30SZ-A
Mi Item #13741923
MFR #CDJ2KL10-30SZ-A
Price$28.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2KL10-30SZ-A

CDJ2KL10-30SZ-A
Mi Item #13741923
MFR #CDJ2KL10-30SZ-A

Mfr description
CDJ2KL10-30SZ-A CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.80/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Bracket 1
    Single Foot
  • Compact Cylinder Type
    Non-Rotating
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Magnet
    Built-in Magnet
  • Mounting Type
    Single Foot
  • Options Included
    Built-In Magnet, Non-Rotating
  • Piston Action
    Spring Return
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    CJ2
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)