Motion
CDJ2WB16-60AZ-B

SMC CORP OF AMERICA
CDJ2WB16-60AZ-B

CDJ2WB16-60AZ-B
Mi Item #13741932
MFR #CDJ2WB16-60AZ-B
Price$50.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2WB16-60AZ-B

CDJ2WB16-60AZ-B
Mi Item #13741932
MFR #CDJ2WB16-60AZ-B

Mfr description
CDJ2WB16-60AZ-B CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.28/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Bracket 1
    Double End Rod
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Double End Rod
  • Piston Action
    Double Rod
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CJ2
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)