Motion
CDJ2XB16-175Z-B

SMC CORP OF AMERICA
CDJ2XB16-175Z-B

CDJ2XB16-175Z-B
MI ITEM #13741934
MFR #CDJ2XB16-175Z-B
Price$75.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2XB16-175Z-B

CDJ2XB16-175Z-B
MI ITEM #13741934
MFR #CDJ2XB16-175Z-B

Mfr description
CDJ2XB16-175Z-B CYL, MICROSPEED, DBL ACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.22/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Bracket 1
    Basic
  • Cylinder Suffix
    B
  • Magnet
    Built-in Magnet
  • Mounting Type
    Basic
  • Options Included
    Built-In Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2X-Z
  • Special Applications
    Low Speed
  • Type
    Low Speed Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)