Specifications
Dimensions
- Bore Diameter12 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionSmooth Body
- Cylinder SuffixA
- MagnetWith Magnet
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
- TypeSmooth Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)