Motion
CDJ2YL16-175Z-A

SMC CORP OF AMERICA
CDJ2YL16-175Z-A

CDJ2YL16-175Z-A
MI ITEM #13741937
MFR #CDJ2YL16-175Z-A
Price$59.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2YL16-175Z-A

CDJ2YL16-175Z-A
MI ITEM #13741937
MFR #CDJ2YL16-175Z-A

Mfr description
CDJ2YL16-175Z-A CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.31/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Smooth Body
  • Body Type
    Round Body
  • Bracket 1
    Single Foot
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Magnet
    Built-in Magnet
  • Mounting Type
    Single Foot
  • Options Included
    Built-In Magnet, Rail Mounting
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    J2Y
  • Special Applications
    Low pressure
  • Type
    Smooth Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)